- 40" low-profile design offers exceptional comfort and stability for a wide range of users
- Robust ¾" tubular steel frame supports up to 450 lbs ensuring long-lasting durability and reliability
- Generously padded plush cushion delivers optimal comfort for extended sitting or reclining
- Equipped with six 3" low-profile polyurethane casters resistant to oil and designed for smooth effortless mobility across the shop floor
- Ultra-low ½" ground clearance allows easy access to tight spaces and low-clearance areas
American Forge & Foundry® 40" Low-Profile Creeper 400 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$239.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 |
| Width | 26-3/8 in |
| Height | 3-11/16 in |
Product Details
| Type | Low Profile Creeper |
| Capacity | 400 gal |
| Package Quantity | 1 |
| Description | Caster Creeper |
| Color | Red |
| Manufacturers Part Number | 3922 |
| Brand | American Forge & Foundry |