Roaring Spring® Hard Cover Comp Book, 7-1/2" x 9-3/4", Wide Ruled, Assorted, 100 Sheets/Pad
Write a Review
|
Questions & Answers (0)
Product Description
Composition book features a marble cover, center-sewn stitching and 15 lb. white sulfite paper. Sheets are wide-ruled with margins.
PRICE
$4.29
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/2 in |
| Height | 9-3/4 in |
| Paper Weight | 15 lbs |
Product Details
| Sheets | 100 |
| Supply Type | Basic Supplies |
| Type | Composition Book |
| Color | Assorted |
| Binding Type | Sewn |
| Sheet Perforation | Unperforated |
| Paper Color Family | White |
| Paper Type | Notebook |
| Style | Composition Book |
| Number of Subjects | 1 |
| Punched/Unpunched | Unpunched |
| Ruling | Wide |
| Pads | 1 |
| Description | Hard Cover Composition Book |
| Package Quantity | 100 Sheets/Pad |
| Features | Hard Cover |
| Brand | Roaring Spring |