Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kellogg Compressor

Model # :WBB2115065

MPN #: L800053

LP Compressor L800053, Model LPW6548A, Single-Stage Compressor Pump, 3 Cylinder, 2.5-5 HP

Product Description
LP's cast iron, single stage air compressor pumps stand out in virtually every category of performance. Our single stage pumps are designed for commercial duty, 80/20 service intervals (run/stop). These single stage pumps are designed with oversize bearings resulting in a B10 bearing design life of over 4000 hours, reliability, and offer longer life than the competition. Air compressor manufacturers across North America rely on LP single stage pumps to deliver air for your work.

PRICE
$349.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-1/3 in
Width15 in
Height16 in
Weight77 lbs

Product Details

Oil TypeOil Lubricated
Horsepower2.5-5 HP
ColorBlack
Manufacturers Part NumberL800053
Max PSI155 psi
BrandKellogg Compressor

Warranty

Warranty1 yr