Atlas Computer Wheel - ATEATWB41-FPD
Write a Review
|
Questions & Answers (0)
Product Description
Designed for higher volume shops, the WB41 has all the same features as the WB11 with a larger wheel weight capacity tray and easy to read raised monitor.
PRICE
$2,199.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 64-1/2 in |
| Width | 51 in |
| Height | 42 in |
| Weight | 380 lbs |
Product Details
| Capacity | 150 |
| Package Quantity | 1 |
| Description | Computer Wheel Balencer |
| Color | Blue |
| Manufacturers Part Number | ATEATWB41-FPD |
| Brand | Atlas Automotive Equipment |