Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Martin Wheel

Model # :T9FB2321188

MPN #: 11L15-8R-I

Martin Wheel Kenda K401 Farm Rib Tire 11L15-8R-I - 11L-15 - 8 Ply Tubeless

Product Description
For nearly 70 years Martin Wheel has provided quality products at a competitive price. We'll keep you rolling whether you're at work or play! Kenda tires are designed to be quality, long-lasting products that provide you with the greatest amount of traction, performance and satisfaction, while going easy on your wallet!

Features:

  • TIRE ONLY; Rim sold separately
  • Kenda OEM quality
  • 8 ply rating; 2540 lbs. load capacity; tubeless
  • Non-highway use only
PRICE
$259.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9.3 in
Weight Capacity2540 lbs
Weight31.9 lbs
Wheel Diameter15 in

Product Details

Ply Rating8
Fits Rim Size15x8
Package Quantity1
SeriesK401 Farm Rib
Manufacturers Part Number11L15-8R-I
Tire Type11L-15
Tread DesignRib
BrandMartin Wheel