Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB642965

MPN #: 181401

Omnimed® Stainless Narcotic Cabinet, Single Door, Ambi-Top, 2 Adj. Shelves, 11"W x 4"D x 15"H

Product Description
Omnimed® Stainless Narcotic Cabinet, Single Door, Ambi-Top, 2 Adjustable Shelves, 11"W x 4"D x 15"H

Constructed of durable, heavy duty stainless steel and meet schedule 2 drug storage requirements. They have a strong piano hinged door and two adjustable aluminum shelves for added storage capacity. The ambi top of the cabinet lifts so that the unit can be flipped to accommodate left or right door access. The double wafer locks with heavy gauge locking cams keep contents secure. Three keys are included for each of the locks. Cabinets have pre-drilled holes that are reinforced with stainless steel mounting discs for wall attachment. Cabinets are warranted for 10 years with 1 year on the locks.

Features:
  • Stainless steel single door cabinet with 2 shelves
  • Ambi top for left/right access
  • Double wafer lock security - 3 keys/lock included
  • Pre-drilled holes with stainless steel mounting discs
  • 10 year warranty - 1 year on lock
  • Measures 11"W x 4"D x 15"H
PRICE
$519.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
$519.00
Buy 6 units - 10 units
$495.95Save $23.05 (4%)
Buy 11+ units
$479.95Save $39.05 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11 in
Depth4 in
Height15 in
Weight10 lbs

Product Details

Assembly RequiredNo
Lock TypeDouble Keyed Lock
Number of Adjustable Shelves2
ColorSilver
Door TypeSolid
Number of Doors1
Number of Shelves2
MaterialStainless Steel
Construction TypeAll-Welded
DescriptionSingle Door Narcotic Cabinet with 2 Shelves
Package Quantity1
Manufacturers Part Number181401
Number of Fixed Shelves1
Base TypeWall Mount
BrandOmnimed

Warranty

Warranty10 yr