Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rust-Oleum

Model # :WBB3178528

MPN #: 392534

Rust-Oleum® Concrete Saver® Pro Hydraulic Cement, 20 lb. Pail

Product Description
Rust-Oleum® Concrete Saver® Pro Hydraulic Cement is a rapid-setting hydraulic cement compound used to instantly stop running water or seepage in masonry or concrete. It plugs, seals, and creates a "watertight" seal in 1-3 minutes, even while water is flowing.

Features:
  • Plugs and seals deep holes in concrete and masonry
  • Creates a watertight seal in 1-3 minutes (stops active and non-active leaks)
  • High strength, controlled expansion
  • Use on interior and exterior concrete and masonry surfaces
  • Coverage: Will depend on the method of application and surface type


PRICE
$56.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10
Width10 in
Height9-1/2 in
Weight20 lbs
Size20 lb

Product Details

Assembly RequiredYes
TypePowder
ColorGray
For Use WithConcrete Or Masonry Surfaces
Capacity20
Size TypePail
MaterialPortland Cement, Crystalline Silica
DescriptionHydraulic Cement
Package Quantity1
Manufacturers Part Number392534
BrandRust-Oleum