Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rust-Oleum

Model # :WBB3178518

MPN #: 392532

Rust-Oleum® Concrete Saver® Pro Structural Concrete Repair, 3 lb. Bag - Pkg Qty 6

Product Description
Rust-Oleum® Concrete Saver® Pro Structural Concrete Repair is a fast setting, general purpose cement-based patching material for repairing concrete and masonry. Structural Concrete Repair is a proprietary blend of Portland cements, aggregate and additives that achieve an initial set in 10-15 minutes; final set in 20-25 minutes. It can be shaved down for a more uniform looking repair after the initial set. Excellent for vertical and overhead repairs. Primary applications include driveways, walkways, stairs, patios, pool decks, basement floors and garage floors.

Features:
  • Repairs concrete and masonry
  • Can be shaped, molded, and shaved down to form applications
  • Interior and exterior application
  • For repairs greater than 1/8" in depth
  • Trowel or hand application
  • Fast setting
  • Can fill holes up to 7" deep in one application
  • Once cured, stronger than concrete being repaired
  • Color: Concrete Gray
  • Coverage: 1.5 square feet at 1/4" thick


PRICE
$197.70  Sold in packages of 6 / $32.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-5/8
Width6-5/8 in
Height7-5/8 in
Weight3 lbs
Size3 lb
Coverage1.5 Sq. Ft. @ 1/4" Thick

Product Details

Assembly RequiredYes
TypePowder
ColorGray
For Use WithConcrete Or Masonry Surfaces
Capacity3
Size TypeBag
MaterialPortland Cement, Aggregates, Additives
DescriptionStructural Concrete Repair
Package Quantity6
Manufacturers Part Number392532
BrandRust-Oleum