Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rust-Oleum

Model # :WBB3178538

MPN #: 392535

Rust-Oleum® Concrete Saver® Pro Concrete Resurfacer, 40 lb. Bag

Product Description
Rust-Oleum® Concrete Saver® Pro Concrete Resurfacer is a polymer modified, fiber-reinforced concrete resurfacing mortar. Adding only water, Concrete Resurfacer provides a fresh, aesthetically pleasing appearance to new concrete that has been marred by rain or plastic covering, old or spalled concrete, and salt damaged concrete.

Features:
  • Polymer modified, microfiber reinforced for high strength
  • Suitable for freeze-thaw environments
  • Excellent working time
  • Open to foot traffic in 4 hours, rubber tire traffic in 12 hours
  • Withstands Winter Weather Freezing & Thawing
  • Interior & Exterior Use
  • Coverage: 1/16" depth - 92.1 sq. ft., 1/8" depth - 46 sq. ft., 1/4" depth - 23 sq. ft., 3/8" depth - 15.3 sq. ft.


PRICE
$66.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16
Width11 in
Height4 in
Weight40 lbs
Size40 lb
Coverage15.3 Sq. Ft. @ 3/8" Depth - 92.1 Sq. Ft. @ 1/16" Depth

Product Details

Assembly RequiredYes
TypePowder
ColorGray
For Use WithConcrete Or Masonry Surfaces
Capacity40
Size TypeBag
MaterialPolymer Modified, Microfiber Reinforced Portland Cement
DescriptionConcrete Resurfacer
Package Quantity1
Manufacturers Part Number392535
BrandRust-Oleum