Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Rust-Oleum

Model # :WBB686372

MPN #: 5494323

Rust-Oleum TurboKrete Concrete Patch Kit, 3-1/2 Gal.

Product Description
Rust-Oleum TurboKrete Concrete Patch Kit 3-1/2 Gal.

High-performance, 100% solids epoxy patch kit repairs damaged concrete, fills deep holes, and protects against abrasion, impact and most chemicals. Restores damaged curbs and severely spalled floors. 3-4 times stronger than concrete. Easy-mix, trowel applied fast-cure formula. Dries quickly return to service in 1.5 - 4 hr. for light traffic/6-8 hr. heavy traffic. For indoor and outdoor use
PRICE
$275.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
275.95
Buy 4 units - 7 units
259.95Save $16.00 (6%)
Buy 8+ units
249.95Save $26.00 (9%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3-1/2 Gallon

Product Details

StyleConcrete Saver
TypeConcrete Patching Compound
Size Type3-1/2 Gallon
Package Quantity1
DescriptionTurboKrete
ColorGray
BrandRust-Oleum