Multi-Clean® 64 Millennium Q Restroom Disinfectant Cleaner, Floral, 2L Bottle, 4 Bottles
|
Questions & Answers (0)
Product Description
Multi-Clean® 64 Millennium Q Restroom Disinfectant Cleaner, Floral, 2L Bottle, 4 Bottles - 902292
64 Millennium Q is a concentrated, hospital grade disinfectant that cleans surfaces and kills germs. Use in bathrooms to clean chrome fixtures, countertops, partitions, toilets, urinals and floors. Safe on all restroom surfaces. To help prevent the spread of colds, flu and other illnesses, use Millennium Q as a general disinfectant on frequently touched surfaces like door handles, tabletops, counters, switch plates, elevator buttons, etc. Kills certain antibiotic resistant pathogens (Superbugs) like MRSA and VRE. Kills Norovirus, Influenza and other contagious viruses. At special 1:16 dilution, #64 Millennium Q is kills canine parvovirus. OSHA Bloodborne Pathogen Compliant for clean up of blood or other bodily fluids spills when following label instructions. EPA Registered. Ultra concentrated product in patented squeeze & pour package reduces waste and saves money. Concentrated, one case of #64 Millennium Q will make 136 gallons of disinfecting cleaning solution.
64 Millennium Q is a concentrated, hospital grade disinfectant that cleans surfaces and kills germs. Use in bathrooms to clean chrome fixtures, countertops, partitions, toilets, urinals and floors. Safe on all restroom surfaces. To help prevent the spread of colds, flu and other illnesses, use Millennium Q as a general disinfectant on frequently touched surfaces like door handles, tabletops, counters, switch plates, elevator buttons, etc. Kills certain antibiotic resistant pathogens (Superbugs) like MRSA and VRE. Kills Norovirus, Influenza and other contagious viruses. At special 1:16 dilution, #64 Millennium Q is kills canine parvovirus. OSHA Bloodborne Pathogen Compliant for clean up of blood or other bodily fluids spills when following label instructions. EPA Registered. Ultra concentrated product in patented squeeze & pour package reduces waste and saves money. Concentrated, one case of #64 Millennium Q will make 136 gallons of disinfecting cleaning solution.
PRICE
$211.99
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 8 in |
| Weight | 21 lbs |
| Size | 2 liter |
Product Details
| Type | Disinfectant Cleaner |
| Specific Gravity | 1.02 |
| pH | 11-12 |
| Color | Orange |
| Style | EPA Registered |
| VOC Content | 0 |
| Scent | Floral |
| Size Type | 2 Liter Bottle |
| Helps Remove | Restroom Soils, MRSA, Norovirus, Canine Parvovirus |
| Description | Hospital Grade Disinfectant Cleaner |
| Package Quantity | 4 Bottles |
| Manufacturers Part Number | 902292 |
| Dilution Ratio | 1:64 |
| Brand | Multi-Clean |