Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3178384

MPN #: 101105998

Diversey™ Crew Restroom Floor SC Non-Acid Disinfectant Cleaner, Fresh, 2.5 L Bottle, 2/Case

Product Description
Non-acid restroom disinfectant cleaner. Cleans, disinfects and deodorizes in one easy step. Recommended for hard, nonporous, washable surfaces in and out of the restroom. Utilizes Crew® fresh scent to keep consistent with most Crew® restroom products. Green in color with a fresh scent.

Features:
  • No rinsing required for non-food contact surfaces
  • Provides broad spectrum efficacy against common bathroom microorganisms
  • Kills HIV-1, Staphylococcus aureus, Salmonella choleraesuis, E. coli, MRSA, VRE and other microorganism
  • Disinfects in up to 400 ppm hard water
  • Deodorizes as it disinfects
  • Fresh scent
  • Certifications: EPA
Application Instructions:
  • Use in and out of the bathroom to clean and disinfect a variety of hard nonporous surfaces
  • Apply by mop and bucket, trigger sprayer or sponge


PRICE
$325.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2.5 L

Product Details

TypeLiquid
DisinfectantAlcohol Ethoxylates
Physical FormLiquid
ApplicationDisinfectant/Cleaner
For Use WithBathroom
ScentFresh
Capacity2.5 L
Applicable MaterialsNonporous Bathroom Surfaces
Size Type2.5L
Helps RemoveHIV-1, Staphylococcus aureus, Salmonella choleraesuis, E. coli, MRSA, VRE
Packing TypeBottle
DescriptionRestroom Floor & Surface SC Non-Acid Disinfectant Cleaner
Package Quantity2
Manufacturers Part Number101105998
BrandDiversey

Compliance & Certifications

EPA Registration Number1839-167
EPA RegisteredYes