Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB569491

MPN #: 509801

Little Giant 509801 9EC Series Effluent Pump - 20' Power Cord & Float Switch

Product Description
Little Giant® 9EC Series Effluent Pump - 20' Power Cord & Float Switch

The 9EC Series submersible effluent pump from Little Giant is specifically engineered to handle the tough demanding tasks for wastewater and effluent waste transfer with high efficiency and long term dependability. Ideal for use in residential, commercial, industrial, and agricultural applications with light to medium transfer demands such as dewatering, effluent waste, wastewater, and handling where such materials must be moved upward from a collection area to sewer lines, septic lines, or drainage areas.

Features
  • 4/10 HP PSC with overload protection
  • Designed for continuous duty
  • Handles 3/4" solids
  • Epoxy coated cast iron housing and cover
  • Polypropylene base
  • Nitrile with carbon and ceramic face mechanical shaft seal
  • Upper sintered sleeve bearings; lower ball bearings
  • cCSAus listed
PRICE
$479.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-7/8 in
Width8-7/16 in
Height11 in
Weight27.5 lbs
Cord Length20 ft
Max Diameter Solids3/4 in
Discharge Connection Size1-1/2 in
Min Sump Pit Diameter18

Product Details

TypeSubmersible Effluent Pump
Horsepower4/10 HP
ColorBlue
Amperage7.5 A
Switch TypeAutomatic Piggyback Float
Impeller MaterialThermoplastic Elastomer
Voltage115 V
Gallons per Hour4200 gal/hr
Discharge Connection TypeFNPT
Manufacturers Part Number509801
Shaft Seal MaterialCarbon/Ceramic Face Seal
BrandLittle Giant