- 1/50 HP motor
- Galvanized steel tank cover
- ABS tank, volute and switch cover
- 1 gallon tank capacity
- Stainless steel shaft
- Thermal overload protection
- Safety switch
- UL / CSA listed
Little Giant® VCL-14ULS Condensate Removal 553101 - 115V, 200 GPH At 1'
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 6 in |
| Height | 9-1/2 in |
| Weight | 7 lbs |
| Cord Length | 6 ft |
| Suction Draw Head | 14 ft |
| Shut Off | 14 ft |
Product Details
| Horsepower | 1/50 HP |
| Amperage | 1 A |
| Hertz | 60 Hz |
| Gallons per Minute | 3.33 gal/min |
| Wattage | 78 W |
| Voltage | 115 V |
| Gallons per Hour | 200 @ 1' gal/hr |
| Manufacturers Part Number | 553101 |
| Brand | Little Giant |
| Max Liquid Temperature | 120 °F |
Warranty
| Warranty | 1 yr |