Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB778348

MPN #: 582514

Little Giant 582514 TE-4-MD-SC Magnetic Drive Pump - 230V- 50 LPM

Product Description
Little Giant® Magnetic Drive Pump TE-4-MD-SC, 230V, 50 LPM

Magnetically driven pumps for semi-corrosive chemicals and solutions. The MD-SC Series features leak proof, seal-less magnetic drives and are designed for in-line, non-submersed use. These pumps feature polypropylene, ceramic and Buna-n® parts.

PRICE
$995.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-9/16 in
Width5-1/2 in
Height5 in
Weight10 lbs
Cord Length6.0 ft
Inlet Connection1 in
Discharge Connection Size1/2 in

Product Details

Rotations per Minute3000 rpm
Gallons per Minute13.0 gal/min
Motor TypeTEFC Permanent Split Capacitor
Wattage150.0 W
Phase1
Discharge Connection TypeMNPT
Max Exit Pressure10.5 psi
Manufacturers Part Number582514
Temperature of Liquid Pumped150
BrandLittle Giant
TypeMagnetic Drive Pump
Horsepower1/10 HP
ColorWhite
Amperage0.7 A
Hertz50/60 Hz
Voltage230 V
Inlet Connection TypeFNPT
Housing MaterialGlass Filled Polypropylene

Warranty

Warranty1 yr