Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WB184878

MPN #: QUS250-CON

Quantum Conductive Ultra Stack Bin QUS250CO, 16-1/2"W x 14-3/4"L x 7"H - Pkg Qty 6

Product Description
CONDUCTIVE PLASTIC BIN
Protect electronic components from static electricity and electromagnetic interference (EMI) with carbon filled copolymer polypropylene construction. Chemical, oil and grease resistant. Tested to meet Mil Spec Mil-B-81075B. Surface Resistivity less than 105ohms/sq. when tested per ASTM D257.
PRICE
$371.70  Sold in packages of 6 / $61.95 ea

1
1
Available on or around 11/11/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-3/4 in
Width16-1/2 in
Height7 in
Size (L x W x H)14-3/4 x 16-1/2 x 7 in
Inside Length14 in
Inside Width14-3/4 in
Inside Height6-3/4 in

Product Details

Assembly RequiredNo
TypeColored Bin
ColorBlack
StyleOption Divider
MaterialCarbon Filled Copolymer
Package Quantity6
Manufacturers Part NumberQUS250-CON
Stack and/or NestStack
BrandQuantum Storage Systems