Vantech Conduit Carrier Caps, 6" Tube Not Included, Fits Cross Bars w/Channels, Aluminum, 6", Black
Write a Review
|
Questions & Answers (0)
Product Description
Vantech 6" Conduit Carrier Caps come with a spring loaded rear hatch door w/lockable tabs for security to allow for transport of pipes and materials. The caps will attach onto 6" PVC Pipe. Caps are made from pressed aluminum for strength and contain rubber sealsto prevent water leakage.6" PVC Pipe not included.
PRICE
$115.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Height | 6 in |
| Weight | 5 lbs |
Product Details
| Assembly Required | Yes |
| Mounting Location | Vehicle Roof |
| For Use with Make | Universal |
| Material | Aluminum |
| Color | Black |
| Manufacturers Part Number | A34B |
| Brand | Vantech |