Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vantech

Model # :WBB3091590

MPN #: A40B

Vantech Conduit Carrier Caps, Fits 2" x 1" Cross Bars, 6" Tube Not Included, Aluminum, 6", Black

Product Description
Vantech 6" Conduit Carrier Caps come with a spring loaded rear hatch door w/lockable tabs for security to allow for transport of pipes and materials. The caps will attach onto 6" PVC Pipe. Caps are made from pressed aluminum for strength and contain rubber sealsto prevent water leakage.6" PVC Pipe not included.

PRICE
$115.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Height6 in
Weight5 lbs

Product Details

Assembly RequiredYes
Mounting LocationVehicle Roof
For Use with MakeUniversal
MaterialAluminum
ColorBlack
Manufacturers Part NumberA40B
BrandVantech