Portion & Price Scales
Availability
Type
Brand
Certifications
Width
Weight Capacity
Length
Voltage
Height
Capacity
Color
Price
Related Products
Feature accurate measuring in an environment where a digital scale is not essential. This durable dial scale has a stainless steel frame, clear read out with a stainless steel bowl. Features: Easy to Read Dial Display : The large dial display is easy to read, shatterproof and features imperial (lb:oz) and metric (kg:g) measurements Stainless Steel Bowl: The included bowl is removable and dishwasher safe Tare Feature: Reset the scale to zero weight to measure multiple items in one container No Batteries Required: The scale can function endlessly without power in a wide range of conditions
To the Point Precision The Escali L-Series digital scales are highly accurate, operator friendly digital scales with some of the industry's best features. These scales are a must have tool where high precision weighing is required. Available in 2 different capacities. Features: Capacity 600 gr / 21.4 ounce Accurately measures in grams, ounces, grains, carats, pennyweights and troy-ounces in 0.001 ounce or 0.1 gram increments Tare Feature Stainless steel removable weighing platform for easy clean-up Memory, hold, and parts counting feature LCD display with on/off switch for blue backlight ...
To the Point Precision The Escali L-Series digital scales are accurate, operator friendly digital scales with some of the industry's best features. These scales are a must have tool where high precision weighing is required for personal use. Available in 2 different capacities. Features: Capacity 125 gr / 4.4 ounce Accurately measures in grams, ounces, grains, carats, pennyweights and troy-ounces in 0.001 ounce or 0.01 gram increments Tare Feature Stainless steel removable weighing platform for easy clean-up Memory, hold, and parts counting feature LCD display with on/off switch for blue ...
Rated best value by leading independent consumer magazine. The Primo line comes in 12 eye catching colors from a fresh Aruba Blue to a deep Burgundy Red. These digital scales are economically priced and very easy to use with the two-button operation. Features: Capacity : 11 lb or 5000 gram Accurately measures in 0.1 ounce or 1 gram increments Compact and portable for easy storage and transport Peg-able package *NSF-Certified model available with removable stainless steel platform. Automatic shut-off feature ensures long battery life Tare feature (Add & Weigh) Dimensions: 8" x 6" x 1.25" ...
The Brecknell PS500 floor scale offers unparalleled weighing performance, with the advantages of low profile and affordability. Compact, lightweight and portable with high capacity, it is the perfect scale for shipping or veterinary applications. Standard NCI interfaces to most common shipping software, including UPS™ Worldship Online and FedEx®. Constructed of low profile stainless steel platform with mild steel understructure and a stainless steel/ABS indicator. Operates on 4 AAA batteries or AC adapter (both included). Also included is a rubber slip-reducing mat and RS-232 cable.