Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3786358

MPN #: 50490

TrippNT® Wall Mounted Medical Suture Cubby, 22-1/2"W x 5-1/8"D x 25-3/4"H

Product Description
TrippNT® 50490 Suture Cubby holds 32 suture boxes, keeping them separated, visible, and organized. Made of durable ACP with label ready dividers, rubber corner guards, and a wall-mount design.

Features:
  • Ideal for medical environments such as operating rooms and urgent care facilities, holds up to 32 standard suture boxes, keeping them separated, visible, and easily accessible
  • Accommodates various box sizes with the flexibility to stack sutures both vertically and horizontally
  • Flexible divider system prevents clutter and unnecessary restocking, with label ready sections for quick identification and inventory management
  • Constructed from ACP with acrylic and ACP dividers, Includes pre-drilled holes and rubberized corner guards for secure mounting


PRICE
$369.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22-1/2 in
Depth5-1/8 in
Height25-3/4 in
Size22-1/2"W x 5-1/8"D x 25-3/4"H

Product Details

TypeSuture Cubby
Package Quantity1
ColorWhite
Manufacturers Part Number50490
BrandTrippNT