- Polypropylene plastic baskets
- Three sizes available with or without lids
- Simply invert lidded baskets for easy draining
- Steam autoclavable at 121°C (250°F)
Bel-Art Polypropylene Test Tube Basket, 5 x 4 x 4", With Lid
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | F18737-0010 |
| Package Quantity | 1 |
| Brand | Bel-Art |
Related Products
Use this 22 gallon ESD trash can safely dispose of materials that pose a danger to spark or discharge. ESD/anti-static trash cans keep charged waste materials away from sensitive electronic devices and from chemicals that could be ignited by a spark. When grounded, the cans and liners will not hold a static charge and will contain materials safely.Ideal for cleanrooms, electronics manufacturing, inspection, quality control, and research laboratories. Transforming Technologies' WBAS90 ESD waste bin is a stylish rectangular wastebasket with radius corners and rolled edges. Very durable – ...
SureStand™ Pipette racks are unique in their ability to accommodate multi-channel pipettes without sacrificing any of the stability of a traditional acrylic rack. The patented "windows" allow the user to insert the multi-channel head longways through the rack, while keeping the body of the pipette stable by securing the pipette at two points; under the finger hook, and near the bottom of the handle. SureStand is available in 5-place rack that accepts two multi-channel. Each SureStand is also outfitted with four non-skid rubber "feet" for extra stability. SureStand is guaranteed to be ...
The DryChill™ cooling blocks are designed to store samples safely on the lab-bench without sample degradation due to temperature increase or fluctuation. Unlike traditional ice buckets, these blocks do not require any ice and are uniquely designed to minimize condensation, resulting in a convenient, mess-free cooling. Each DryChill™ Cooling Block utilizes a proprietary gel refrigerant, designed to maintain cold (but not freezing) temperatures for extended time periods. Once the block temperature begins to warm, the visual indicator alerts the user by changing from purple to ...
Make precise additions of liquid components to microplate wells by adjusting plates to the most convenient angle. The angular presentation of the plate and clear acrylic platform beneath allows you to easily judge which wells have received liquid addition by comparing the menisci between neighboring wells. Max tilt 45°. Pivots on 2 screws. Helps reduce errors in non-manifold additions of assay components to a multiwell microplate, including expensive, hazardous or radioactive materials Epoxy coated steel base provides stability Hand adjustable clamping screws maintain the desired ...
Designed to do tedious tasks with a minimum of effort, the 96 open-ended pipette tips of this unique product fit all types of 96 well plates from flat, vee or round bottom plates to 0.2ml thin walled PCR plates and tubes. Tip will retain up to 10ml of fluid for placement onto filter paper, plate or other receiving media Can be used for replication of recombinant DNA libraries, inoculation of filters for colony hybridization, PCR, phage typing and other applications Made of polycarbonate; easy-to-use Reusable autoclavable