Features:
- Corrosion-resistant, autoclavable polypropylene
- Shelf height: 4.4 cm (1-3/4")
Weights & Dimensions
| Length | 11-3/4 in |
| Width | 5 in |
| Height | 3-1/4 in |
Product Details
| Rows | 3 x 8 |
| Capacity | 30mm Scintillation Vials |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | Scintillation Vial Rack |
| Color | White |
| Manufacturers Part Number | F18512-0000 |
| Places | 24 |
| Brand | Bel-Art |