Model # :WBM1169592
MPN #: 14303
Conntek, 14303, 36-Ft 50-Amp RV Camp Power Cord with NEMA 14-50P Male Plug To Bare Wire
Write a Review
|
Questions & Answers (0)
Product Description
Conntek, 14303, RV Camp Power Straight Blade Extension Cord, 36 Ft. Cord, BlackFeatures:NEMA 14-50P / ROJ. Temporary power cords are designed to be flexible, portable, and ready to be used. 50A 125/250V straight blade extension cord. Removed outer jacket on connector end. High quality construction withstands damage. Stays flexible in cold weather and heat resistant up to 221°F Limited one year warranty. "
PRICE
$289.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 25.2 lbs |
| Cord Length | 36 ft |
| Gauge | 6/3 + 8/1 ga |
Product Details
| Cord Jacket | STW |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 14303 |
| Amperage | 50 A |
| Voltage Rating | 125/250 V |
Compliance & Certifications
| Certifications | UL, C-UL |
| NEMA Connector Number | 14-50P to Flying Leads |