Model # :T9FB2243439
MPN #: RUL630PR-025
Conntek RUL630PR-025 NEMA L6-30 Locking All Weather Cord Set, 25'
Write a Review
|
Questions & Answers (0)
Product Description
This extension cord has a NEMA L6-30 configuration, which is popular with industrial equipment, Temp Power Box, in-rack power distribution units, heavy-duty 240V equipment, such as welders, as well as many electrical vehicle chargers. The SJOOW cable is super flexible, even in colder temperatures.
PRICE
$99.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 300 in |
| Width | 3 in |
| Height | 3 in |
| Weight | 7 lbs |
| Cord Length | 25 ft |
| Gauge | 10/3 ga |
Product Details
| Cord Jacket | SJOOW |
| Color | Black |
| Amperage | 30 A |
| Description | NEMA L6-30 Locking All Weather Cord Set, 25' |
| Package Quantity | 1 |
| Number of Conductors | 3 |
| Manufacturers Part Number | RUL630PR-025 |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| NEMA Connector Number | L6-30P to L6-30R |