LabelMaster® Container-Perf. & Foam Shipper For Single 8 oz. Bottle, 6-1/4"L x 9-7/8"W, Brown
Write a Review
|
Questions & Answers (0)
Product Description
Plastic Pack, w/o 1, 8 oz. Bottle, Unassembled, Foam Insert
PRICE
$12.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 in |
| Width | 9-7/8 in |
| Size | 6-1/4" x 9-7/8" |
Product Details
| Type | Container & Foam Shipper |
| Material | Fiberboard |
| Package Quantity | 1 |
| Color | Brown |
| Manufacturers Part Number | UNIP8NPS |
| Brand | LabelMaster |