- Weight: 1.5 lbs
- Length: 137"
Wesco® Safety Strap Belt, 137"L x 2"W, Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 2 in |
| Height | 6 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Safety Strap Belt |
| Country of Origin | Austria |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | 274199 |
| Brand | Wesco |
Related Products
Fold frame, Innovative edge-of step braking system-automatically applies brake when wheels are at edge of step. Helps prevent loss of load control caused by accidentally rolling down steps. Brake can shut off for use on level ground-prevents unwanted braking when moving over ground with an uneven surface. Two operating modes: single step (ascend or descend button much be pressed after each step - ideal for maximum control), or continuous climb. 24 Volt quick change battery pack-sealed maintenance free battery. Battery charger and 137" x 2" cargo belt included. 21" w x 7.25" d nose plate. ...
Uni - straight frame - accepts dolly option for 4-wheel support. Fold - upper handle angle can be adjusted. Best for copiers, safes, heavy motors or any short and heavy load which would require the user to pull the load back to a very low position. The adjustable angle position on the Fold model allows the user to stand upright when using the truck at a very low angle. Extended Fold - Same advantages as Fold but with an extra 7" in height and fold-out wheel carriage. Features: Innovative edge-of-step braking system - automatically applies brake when wheels are at edge of step. Helps ...
Make heavy appliance moves easier and more efficient with the Milwaukee Steel Appliance Truck with Retractable Wheels. Built from rugged steel for long‑lasting durability, this appliance truck features retractable wheels that transition smoothly between stair climbing and flat surface rolling. Oversized wheels and sturdy construction provide excellent stability and mobility across thresholds, steps, and varied flooring, while ergonomic handles enhance comfort and control. Designed to handle refrigerators, washers, dryers, and other large equipment, it helps reduce strain and improve ...
Wesco® FOLDING HANDLE Liftkar® HD Series POWERED STAIR CLIMBING APPLIANCE TRUCK Battery Powered Stair Climbing Hand Truck Provides Safer, Faster Deliveries On Stairs! Liftkar® battery operated hand truck reduces the force needed to move loads up and down indoor or outdoor stairs, decreasing the risk of back injuries and workers' compensation claims. Innovative edge-of-step braking system automatically applies brakes when the wheels are at the edge of the step, helping to prevent loss of load control caused by accidental rolling down the stairs. Brake system can be shut off for use on ...
This appliance and vending machine cart is ideal for moving large, bulky, heavy appliances. Steel construction makes transporting bulky, awkward loads easy with superior control. A strap and tension bar are included with this unit to hold the product in place while transporting up or down stairways, hills, or uneven surfaces. Great for moving and maneuvering vending machines throughout workspace. Mold-on-rubber casters transport loads smoothly and evenly over rough or uneven floors.