Flash Furniture X-Back Metal Restaurant Barstool - Cherry Wood Seat - HERCULES Series
Write a Review
|
Questions & Answers (0)
Product Description
The X-Back Restaurant Barstool with Cherry Wood Seat will be an attractive addition to your bar, lounge or game room at home. The chair features an 18 gauge steel frame in an attractive, X-back design with a welded joint assembly. Two curved support bars give the chair great strength and durability, as well as a built-in footrest. Plastic floor glides protect your floors by sliding smoothly when you need to move the stool. This metal restaurant chair is a commercial grade chair that would also look great in your home.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 42-1/4 in |
| Weight Capacity | 500 lbs |
| Seat Width | 16-3/4 in |
| Seat Depth | 16-1/4 in |
| Seat Height | 29 in |
| Min Seat Height | 29 in |
| Max Seat Height | 29 in |
Product Details
| Frame Color Family | Black |
| Stackable | No |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | XU-6F8BXBK-BAR-CHYW-GG |
| Brand | Flash Furniture |
| Type | Bar Stool |
| Color | Cherry |
| Mobile or Stationary | Stationary |
| Seat Color Family | Cherry |
| Casters Included | No |
| Description | X-Back Restaurant Barstool |
| Package Quantity | 1 |
| Frame Material | Metal |
| Back Style | Cross Back |
| Back Type | Low Back |
| Seat Material | Wood |
Warranty
| Warranty | 5 Years Limited (non-moving metal parts); 2 Years on Parts |