Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DMI

Model # :T9FB2337471

MPN #: 513-8014-2400

DMI® Contoured Foam Ring Donut Seat Cushion, 14" x 12-1/2" x 3", Navy

Product Description
Features & Benefits:
  • Provides comfort and support when sitting for an extended period of time
  • Reduces pressure on back and tailbone; ring-shape comfortably conforms to body contours
  • Ideal after childbirth, for hemorrhoid sufferers or for those with lower back pain
  • Center hole is hidden by fabric making it discreet enough to take anywhere
Specifications:
  • High-density foam retains shape through repeated use
  • Conforms to body contours
  • Removable, machine-washable polyester/cotton cover
  • Size: 14" x 12-1/2" x 3"
PRICE
$16.50

Min. purchase quantity is 2
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width12-1/2 in
Height3 in
SizeStandard

Product Details

StyleContoured
TypeSeat Cushion
MaterialFoam, Polyester/Cotton
Package Quantity1
DescriptionContoured Foam Ring Donut Seat Cushion
ColorNavy
Manufacturers Part Number513-8014-2400
BrandDMI