Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DMI

Model # :WBB2337482

MPN #: 555-7302-0300

DMI® Relax-a-Bac™ Lumbar Back Cushion with Insert and Strap, Gray

Product Description
Features & Benefits:
  • Helps ease the back pain that comes from sitting in car seats or chairs with inadequate lumbar support
  • This best-selling lumbar back support cushion is recommended by chiropractors to properly support the lower back and reduce slouching
  • Orthopedic, contoured design hugs your back, helping keep your spine in proper alignment; the removable solid board insert offers even more advanced support
  • Highly resilient foam keeps its shape; the elastic strap helps anchor the cushion to your chair
  • The removable cover is machine washable, making clean-up a snap
Specifications:
  • Made of molded, highly-resilient foam
  • Includes removable and washable cover
  • Size: 14 x 13 inches
PRICE
$27.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width4-1/2 in
Height13 in
SizeStandard

Product Details

TypeLumbar Cushions
MaterialFoam, Polyester/Cotton
Package Quantity1
DescriptionRelax-a-Bac™ Lumbar Back Cushion
ColorGray
Manufacturers Part Number555-7302-0300
BrandDMI