Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




K2

Model # :WBB3191275

MPN #: SPI05008TPK

K2® Contractor Series 1/2 HP Cast Iron Sump Pump

Product Description
The K2® Pumps Contractor Series 1/2 HP Submersible Sump Pump is designed for residential and light commercial applications with solids handling up to 1/2". Engineered with heavy-duty materials, energy efficient PSC motor and maximum performance, the K2® Contractor Series pumps are built to last. The pump comes with a piggyback tethered float switch for automatic or manual operation. Includes a 20 ft. power cord.

Features:
  • Rugged cast iron pump housing, pump base, impeller and motor housing
  • Piggyback Tethered Switch for automatic or manual operation
  • Discharge flow rate of 81 GPM at 10′ of lift, 27′ Maximum lift
  • Energy-efficient, 115V PSC motor, 1725 RPM, 8.5 Amps
  • Oil-cooled motor for maximum heat dissipation and permanent lubrication, with automatic reset thermal overload protection
  • Operates up to 130 degrees F in water transfer or dewatering applications
  • Non-clog Vortex Impeller handles up to 1/2" spherical solids
  • Typical Applications: Light Commercial Dewatering, Water transfer, STEP or onsite applications, and Low pressure pipe (LPP)
  • Silicone Carbide and Graphite mechanical shaft seals, stainless steel motor shaft
  • 1-1/2" NPT Discharge and 20′ power cord
  • 3 Year Warranty


PRICE
$405.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-3/8
Width8-1/4 in
Height13-7/8 in
Cord Length20 ft
Max Diameter Solids1/2 in
Discharge Connection Size1-1/2 in
Min Sump Pit Diameter14

Product Details

Max Fluid Temperature130 °F
Impeller MaterialThermoplastic
Phase1
Discharge Connection TypeNPT
Manufacturers Part NumberSPI05008TPK
Temperature of Liquid Pumped32 to 130
BrandK2
Solids HandlingYes
TypeSubmersible Sump Pump
Horsepower1/2 HP
ColorBlack
Amperage8.5 A
Hertz60 Hz
Switch TypePiggyback
Voltage115 V
Gallons per Hour6300 gal/hr
Housing MaterialCast Iron
Base MaterialCast Iron

Warranty

Warranty3

Compliance & Certifications

CertificationsCSA, UL