Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flotec

Model # :WBB2224976

MPN #: E50VLT

Flotec Professional Series 1/2 HP Submersible Cast Iron Effluent Pump, Vertical Switch

Product Description
Professional Series 1/2 HP Submersible Cast Iron Sump Pump, Vertical Switch With PSC Motor Technology for Energy Efficiency

Key Features:
  • Rugged cast iron construction for longer pump life
  • Energy-efficient PSC motor for smoother, quieter operation
  • Rust-proof impeller
  • Reliable, professional design
  • Superior performance
  • Proven technology


PRICE
$279.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12.375 in
Width10.375 in
Height15-1/2 in
Weight25.5 lbs
Cord Length10 ft
Switch Off Height3 in
Switch On Height7-1/2 in
Max Diameter Solids3/8 in
Discharge Connection Size1-1/2 in
Min Sump Pit Diameter10

Product Details

Max Fluid Temperature70 °F
Impeller MaterialPlastic
Phase1
Discharge Connection TypeFNPT
Manufacturers Part NumberE50VLT
Temperature of Liquid Pumped32 to 70
BrandFlotec
Solids HandlingYes
TypeSubmersible Effluent Pump
Horsepower1/2 HP
ColorBlack
Amperage6 A
SeriesProfessional
Hertz60 Hz
Switch TypeVertical
Voltage115 V
Gallons per Hour4800 gal/hr
Housing MaterialCast Iron
Base MaterialCast Iron
Shaft Seal MaterialSilicone Carbide

Warranty

Warranty5 Year Limited

Compliance & Certifications

CertificationsCSA, UL Listed