Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




K2

Model # :WBB3191229

MPN #: SPP03301K

K2® 1/3 HP Thermoplastic Pedestal Pump

Product Description
The K2® 1/3 HP Pedestal Sump Pump is designed for home sump applications and is constructed of corrosion-resistant, reinforced thermoplastic for maximum corrosion resistance. The pump features an adjustable vertical float switch which fits in a minimum 12 inch sump pit or larger.

Features:
  • Fan-cooled, PSC motor with thermal overload protection
  • Energy efficient motor, only draws 3.7 Amps
  • Fiberglass filled, reinforced float rod for strength and durability
  • 1-1/4" female NPT discharge
  • Comes with 8 foot power cord
  • 1 Year Warranty


PRICE
$99.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/8
Width6-5/16 in
Height29-7/8 in
Cord Length8 ft
Switch Off Height3 in
Switch On Height10 in
Max Diameter Solids1/8 in
Discharge Connection Size1-1/4 in
Min Sump Pit Diameter12

Product Details

Max Fluid Temperature77 °F
Impeller MaterialReinforced Thermoplastic
Phase1
Discharge Connection TypeNPT
Manufacturers Part NumberSPP03301K
Temperature of Liquid Pumped32 to 77
BrandK2
Solids HandlingYes
TypePedestal Sump Pump
Horsepower1/3 HP
ColorBlack
Amperage3.7 A
Hertz60 Hz
Switch TypeVertical
Voltage115 V
Gallons per Hour3550 gal/hr
Housing MaterialReinforced Thermoplastic
Base MaterialReinforced Thermoplastic

Warranty

Warranty1

Compliance & Certifications

CertificationsCSA, UL