Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




K2

Model # :WBB3191233

MPN #: SPI07508TPK

K2® Contractor Series 3/4 HP Cast Iron Sump Pump

Product Description
The K2® Pumps 3/4 HP Contractor Series Sump and Effluent Pump is designed for residential and light commercial applications with up to 3/4 in. spherical solids handling. Engineered with heavy-duty materials, energy efficient PSC motor and maximum performance, the K2® Contractor Series pumps are built to last. Typical applications include commercial sump pump applications, Onsite or Septic Tank applications, Enhanced Flow STEP systems, Sump/Dewatering, and Low pressure pipe (LPP).

Features:
  • Rugged cast iron pump housing, pump base, impeller and motor housing
  • Piggyback Tethered Switch for automatic or manual operation
  • Discharge flow rate of 59 GPM at 10′ of lift, 76′ Maximum lift
  • Energy-efficient, 115V PSC motor, 3450 RPM, 11 Amps
  • Oil-cooled motor for maximum heat dissipation and permanent lubrication, with with automatic reset thermal overload protection
  • Operates up to 130 degrees F in water transfer or dewatering applications
  • Non-clog Vortex Impeller handles up to 3/4" spherical solids
  • Silicone Carbide and Graphite mechanical shaft seals, stainless steel motor shaft
  • 1-1/2" NPT Discharge and 20′ power cord
  • 3 Year Warranty


PRICE
$425.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2
Width7-3/8 in
Height13-3/8 in
Cord Length20 ft
Max Diameter Solids3/4 in
Discharge Connection Size1-1/2 in
Min Sump Pit Diameter14

Product Details

Max Fluid Temperature130 °F
Impeller MaterialThermoplastic
Phase1
Discharge Connection TypeNPT
Manufacturers Part NumberSPI07508TPK
Temperature of Liquid Pumped32 to 130
BrandK2
Solids HandlingYes
TypeSubmersible Effluent Pump
Horsepower3/4 HP
ColorBlack
Amperage12 A
Hertz60 Hz
Switch TypePiggyback
Voltage115 V
Gallons per Hour3900 gal/hr
Housing MaterialCast Iron
Base MaterialCast Iron

Warranty

Warranty3

Compliance & Certifications

CertificationsCSA, UL