Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Iron Range

Model # :WBB3249616

MPN #: IRCO-2

Iron Range Convection Oven, Full Size, Standard Depth, Double Deck, 108000 BTU

Product Description
Iron Range's Full Size Gas Convection Oven (standard depth) is ideal for any high volume restaurant or foodservice establishment. Constructed of stainless steel, this oven operates with a forced air, two-speed fan motor system with a cool down feature. The interior of the oven has a 10 position rack guide and fits full-size sheet pans. Electronic controls featuring a 60-minute timer and manual temperature knob. The double-pane glass doors have an interlock switch that automatically turns the fan and burners off when they are opened. Units are shipped for natural gas but are easily converted to LPG (propane) gas with the LPG conversion kit that is included. All Convection ovens carry ETL approval for gas and sanitation that pass USA requirements for use in food service.

Construction:
  • Stainless Steel Front, Sides and Angular Legs
  • Double pane thermal glass windows on doors
  • 6" caster kit included, two with lock, two without
  • 3/4" rear NPT gas connection
Oven Features
  • 1/2 HP two speed fan motor
  • 10 position guide rack with 1.5" spacing
  • 5 heavy-duty adjustable chrome plated oven racks per oven cavity
  • Easy to Clean Full Porcelain Oven Interior
  • Seamless Nano Porcelain interior and corners for easy cleaning and chip resistant
Control
  • 120V, 60hz controls for oven
  • Temperature range from 150°F - 550°F
  • Temperature ready indicator light
  • 6" power cord with NEMA 5-15 plug
  • Warranty: 1 year parts and labor
NOTE: double is shipped as two singles with stacking kit included no charge

PRICE
$10,779.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width38-1/8 in
Depth43-1/2 in
Height66-3/8 in
Oven Dimensions21-1/2"D x 28-1/4"W x 20"H

Product Details

LightYes
ColorSilver
Voltage120 V
MaterialStainless Steel
Burner Temperature ControlMechanical
Manufacturers Part NumberIRCO-2
BTU108000
Fuel TypeNatural Gas
Number of Burners2
BrandIron Range

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscETLus, ETL-Sanitation