Robinair Coolant Exchanger - 75700
Write a Review
|
Questions & Answers (0)
Product Description
Robinair's CoolTech Coolant Exchanger has a 10 minute exchange process, which means no more waiting for the engine to warm up! Also comes with a one year warranty!
PRICE
$5,719.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 32-3/8 in |
| Height | 28 in |
| Weight | 215 lbs |
Product Details
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | ROB75700 |
| Brand | Robinair |