Cobots
Related Products
Magnum® Semi-Automatic MIG welding gun with 60% Duty Cycle at 400A. Magnum® guns for MIG or flux-cored welding feature our classic curved handle and are available in a number of amperage ranges for use in many applications. Features: Built for operator comfort when welding with the greater heat levels generated by higher amperage applications for most .045-1/16 in. (1.2-1.6 mm) gas-shielded operations One-piece modular trigger assembly - Molded out of high heat resistant material to withstand head and spatter and ensure long life Gun tube design - Armored with an electrically ...
Lincoln Electric®'s rack systems are ideal for grouping several inverter power sources in a portable industrial-grade package for construction and other environments. Features: One easy connection – Allows power sources to be connected with one primary power drop. Two overhead lifting eyes, two fork lift slots, and four heavy duty optional casters - Provide ease of portability. Work leads and common ground are included. Individual fuses – Provide overcurrent protection for each power source. The power sources are factory installed in the rack and wired to the main power distribution ...
The Idealarc® 250 is the classic workhorse of the Lincoln Electric stick welding power source line. It produces up to 300 amps of brute AC welding strength and 250 amps of smooth DC welding performance. Features: Outstanding arc stability and built-in stabilizer - Provide popout-resistant welding with all AC electrodes Versatile welding range - With up to 300 amps AC and 250 amps DC Suitable for use with every type of electrode - Including low hydrogen, stainless steel, hardfacing, aluminum and bronze Easy set-up and operation - Full range continuous current control dial with current ...
VRTEX® 360 Compact is a small, portable Virtual Reality Welding Simulator for mobile use in multiple environments. Life-like Welding Environment: Realistic puddle and actual welding sound helps welders learn to respond and adjust welding technique Simulates sparks, slag, grinding and weld cooling Welding discontinuities appear when improper welding technique is used Virtual bend test provides results instantly and reveals what causes a weld to pass or fail Reinforcement for Students: Demos of successful welds Replicates proper machine set-up using a Welding Procedure Specification. ...
The Air Vantage® 566X is a powerful multifunction machine that offers up to 600 amps of IEC rated welding output, 20 kW of auxiliary power, and 60 cfm of compressed air in a single package. This 3-in-1 workhorse has been designed to meet the most challenging job site needs and environments. The rugged Air Vantage 566X can handle a challenging assortment of tasks from heavy-duty carbon arc gouging to pulse welding. Now better than ever, the machine features CrossLinc® Technology to provide welders with greater control at the arc to help improve safety, productivity, and weld quality. ...