Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3173034

MPN #: K1053-8

Lincoln Electric® Idealarc® 250 Stick Welder, 300A, 230/460/575V

Product Description
The Idealarc® 250 is the classic workhorse of the Lincoln Electric stick welding power source line. It produces up to 300 amps of brute AC welding strength and 250 amps of smooth DC welding performance.

Features:
  • Outstanding arc stability and built-in stabilizer - Provide popout-resistant welding with all AC electrodes
  • Versatile welding range - With up to 300 amps AC and 250 amps DC
  • Suitable for use with every type of electrode - Including low hydrogen, stainless steel, hardfacing, aluminum and bronze
  • Easy set-up and operation - Full range continuous current control dial with current indicator for exact heat required for each job
  • Change polarity - With a twist of the wrist - AC, DC+ or DC-
  • Stackable case design - Allows machines to be stacked 3 high to save valuable floor space
  • Fan-cooled - For extra thermal protection
What's Included:
  • (1) Idealarc® 250 Stick Welder


PRICE
$7,859.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-1/2
Width19 in
Height27 in
Weight350 lbs

Product Details

Duty CycleAC: 250A/30V/30%, DC: 250A/30V/30%
ColorRed
Amperage300 A
Hertz60 Hz
PolarityAC/DC
ProcessStick, Gouging
Voltage230/460/575 V
Phase1
DescriptionStick Welder
Manufacturers Part NumberK1053-8
OutputAC: 35-300A, DC: 40-250A BTU
Input AmperageAC: 68/34/27, DC: 86/43/34 A
BrandLincoln Electric

Warranty

Warranty3 yr