Lincoln Electric® Power Wave® S500 NNS w/ connection Module
Write a Review
|
Questions & Answers (0)
Product Description
Power Wave S500, NNS w/ Connection Module.
PRICE
$29,169.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-5/8 in |
Product Details
| Duty Cycle | 350 A @ 40%, 300 A @ 100%, 325 A @ 40%, 280 A @ 100% |
| Voltage | 200-208/220-230/380-415/460/575/1/3/50/60 V |
| Description | NNS w/ Connection Module |
| Single Pass Capacity | 65 |
| Color | Red |
| Manufacturers Part Number | K2904-6 |
| Amperage | 5 - 350 A |
| Output | 5 - 350A BTU |
| Process | Stick, Flux-Cored, TIG, MIG, Pulsed MIG, Flux-Cored Self-Shielded |
| Brand | Lincoln Electric |