Edwards® Coper Notcher Gauging Table Kit For 55T-100T
Write a Review
|
Questions & Answers (0)
Product Description
Increase the accuracy when using the Coper Notcher Attachment. The Coper Notcher Gauging Table Kit provides a larger 3/8" x 12-1/2" x 15-5/8" size table and two fences to better align your material. Compatible with the Edwards 55, 60, 65, 75, 100, and 100 Ton Deluxe Ironworkers.
PRICE
$349.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 |
| Width | 15 in |
| Height | 5 in |
| Weight | 15 lbs |
Product Details
| Type | Coper Notcher |
| Country of Origin | Made in USA |
| Description | Coper Notcher Gauging Table Kit For 55T-100T |
| Series | AC |
| Manufacturers Part Number | ED9-AC0800 |
| Brand | Edwards |
| Style Type | Ironworker |