Edwards® Gauging Table Kit For 40T- 100T Ironworkers
Write a Review
|
Questions & Answers (0)
Product Description
Add speed an precision to your Punch Workstation. Compatible with the Edwards® 40, 50, 55, 60, 65, 75, and 100 Ton Ironworkers, this 3/8" x 12" x 16" table bolts to Standard or Oversize Pedestal Die Tables and includes adjustable fences and handles to quickly and easily guide your material for repeatable actions.
PRICE
$405.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 |
| Width | 13 in |
| Height | 5 in |
| Weight | 20 lbs |
Product Details
| Type | Gauging Table |
| Country of Origin | Made in USA |
| Description | Gauging Table Kit For 40T- 100T Ironworkers |
| Series | AC |
| Manufacturers Part Number | ED9-AC0900 |
| Brand | Edwards |
| Style Type | Ironworker |