This Productivity Pack includes Accessories intended to increase efficiency and precision. Fabricator's Protractor & 48" Back Gauge make repeatable shearing easy and accurate. The adjustable Fence Guides provide easy alignment to make sure your cuts are true. Speed up production on repeatable cuts by providing an adjustable stop for the Flat Bar Shear and Angle Shear. A positive stop attachment that is fitted to the back of the Ironworker ensures accurate shearing. Increase user accuracy on the Punch and Flat Bar Shear Workstations. Designed to guide your work piece and gauged at 15° increments through 180°, this protractor features a straight edge and reversible design to accommodate both right and left handed operators. Add accuracy to your Punch, Flat Bar, and some Coper Notcher Workstations. Easily adjustable to align your material, these 12" & 18" fence guides make precise, repeatable operations simple. Compatible with any Flat Bar Workstations and Gauging Table Kit.
Edwards Shearing Productivity Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$559.00
1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | ED9-AC2600 |
| Type | Shearing Productivity Pack |
| Description | Shearing Productivity Pack |
| Brand | Edwards |