Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards

Model # :WBB3169764

MPN #: ED9-AC0900-S

Edwards® Gauging Table Kit For 40T-100T Ironworkers, 2013 Ironworkers & Older

Product Description
Add speed an precision to your Punch Workstation. Compatible with the Edwards® 40, 50, 55, 60, 65, 75, and 100 Ton Ironworkers, this 3/8" x 12" x 16" table bolts to Standard or Oversize Pedestal Die Tables and includes adjustable fences and handles to quickly and easily guide your material for repeatable actions.

Features:
  • Compatible with both Standard and Oversize Pedestal Die Tables
  • Custom table sizes and additional fences also available
  • Induction hardened for increased strength
  • Tooth matched at the weld to eliminate blade ticking
  • Greenwood blade does a great job when cutting moist wood


PRICE
$405.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17
Width13 in
Height5 in
Weight20 lbs

Product Details

TypeGauging Table
Country of OriginMade in USA
Description"Gauging Table Kit For 40T-100T Ironworkers, 2013 Ironworkers & Older"
SeriesAC
Manufacturers Part NumberED9-AC0900-S
BrandEdwards
Style TypeIronworker