Waring® Copolyester Blender Container For Xtreme MX Series Blenders, 64 Oz., Purple
Write a Review
|
Questions & Answers (0)
Product Description
The Waring® CAC95-010 The Raptor 64 oz. purple copolyester blender jar is for use with the Waring® MX series blenders. With its stackable design, you can keep more blender jars in a smaller space where you can reach them easily! The color helps the blender jar stand out, allowing for color-coded systems that prevent cross-contamination.
PRICE
$209.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-3/4 in |
| Depth | 11-3/4 in |
| Height | 7 in |
Product Details
| Type | Blender Jar |
| Made in the USA | Yes |
| Description | Copolyester Blender Container |
| Manufacturers Part Number | CAC95-10 |
| For Use With | MX Series Xtreme Blenders |
| Blender Capacity | 64 oz |
| Brand | Waring |
Compliance & Certifications
| Certifications | NSF |