- 1/2 HP commercial motor
- Toggle switch design - easy to use and easy to find in dimly lit locations
- Durable, epoxy powder-coated zinc die-cast white housing with classic waterfall design
- 32-oz. stainless steel container with stainless steel blade
- Easily removable container cover with removable clear cap for adding ingredients and for pressure reduction during hot food blending
- User-replaceable, metal-reinforced rubber drive coupling
- Recommended for 1-25 servings or drinks per day
- Limited One Year Warranty
Waring 700S - 32 Oz. Food Blender, Single Speed, 32 Ounce, Stainless Steel Container
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$625.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 7 in |
| Height | 16-1/2 in |
| Weight | 6 lbs |
Product Details
| Number of Speeds | 1 |
| Amperage | 1.4 A |
| Hertz | 50/60 Hz |
| For Use With | Beverages / Frozen Drinks / Food |
| Blender Capacity | 32 Oz. |
| Capacity | 32 oz |
| Voltage | 120 V |
| Made in the USA | Yes |
| Material | Stainless Steel |
| Description | Food Blender With Stainless Steel Container |
| Manufacturers Part Number | 700S |
| Brand | Waring |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | UL |