Senix Corded Electric 3-in-1 Leaf Blower, Vacuum & Mulcher, 12 Amp, 179 MPH, 420 CFM
Write a Review
|
Questions & Answers (0)
Product Description
The Senix BLVE12-M corded blower/vac features a 12 amp motor which provides a powerful and efficient blowing and vacuuming performance. This blower produces airflow up to 179 MPH/at 420 CFM for fast and easy cleanup of leaves and debris. It also features built-in cord retention preventing frustrating interruptions during cleanup. This unit is lightweight at only 8.2 lbs. for easy one hand use. All Senix corded handheld products are backed by our 3-year limited warranty for your peace of mind.
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 8 lbs |
Product Details
| Style | Handheld |
| Max Air Velocity | 179 mph |
| Type | Leaf Blower |
| Corded/Cordless | Corded |
| Manufacturers Part Number | BLVE12-M |
| Max Air Volume | 420 CFM |
| Engine/Motor Type | Electric |
| Brand | Senix |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| California Emission Compliant | Yes |