PRORUN® Gas Powered 2-Cycle Backpack Blower, 75.6cc, 240 MPH, 1020 CFM
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for professional and large property area leaf and debris clearing, the PRORUN® PBB2884 2-cycle backpack blower packs a powerful 76cc engine. Features 240 MPH airspeed and 1020 CFM air volume that blows away the toughest debris. The external commercial-grade air filter protects it in the dustiest conditions with a tool-less air cover. The simple, reliable starting coupled with a spring-assisted pull handle for 40% less effort means you will be up and running in no time. The reduced vibration system and adjustable padded harness work together to keep the operator comfortable and reduce fatigue during operation.
PRICE
$425.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 24.3 lbs |
| Volume | 42 |
Product Details
| Max Air Velocity | 240 mph |
| Type | Blower |
| Corded/Cordless | Cordless |
| Max Air Volume | 1020 CFM |
| Batteries Included | No |
| Start Type | Spring Assisted Pull |
| Style | Backpack |
| Noise Level | 77 |
| Manufacturers Part Number | PBB2884 |
| Charger Included | No |
| Engine/Motor Type | 75.6cc 2-Cycle |
| Brand | PRORUN |
Warranty
| Warranty | 3 Years Residential, 1 Year Commercial yr |
Compliance & Certifications
| California Emission Compliant | No |