Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3784976

MPN #: 7100336788

3M™ 6" Electric Angle Grinder, Variable Speed, Paddle Switch, 2800 to 9300 RPM, 120V

Product Description
3M™ Electric Angle Grinder is designed for use with 3M abrasives and accessories to create a comprehensive system to achieve a more professional finish in less processing time. Our electric angle grinder has a powerful 1900-watt motor and an ergonomic handle to reduce vibration and enhance operator comfort.

Powerful performance that's easy to handle The 3M™ Electric Angle Grinder features a powerful 1900-watt motor in a lightweight and easy-to-handle tool. The ergonomic design includes a low-vibration handle to improve operator comfort, and a speed control feature available on specific units allows the operator to select the speed that suits the application. It is built with robust components for durability in harsh industrial conditions and designed to produce high torque and high rotational speed – vital for delivering the potential cut rate and life of abrasive discs. When combined with 3M™ abrasives and accessories the 3M™ Electric Angle Grinder provides a comprehensive system designed to enhance productivity and produce results in shorter processing times.

Highlights:
  • High-Powered Grinding: High torque and high rotational speed in a lightweight, powerful and versatile tool
  • Designed For Operator Comfort: Ergonomic design features a low-vibration handle and speed control in select models for different jobs
  • Maximize Productivity To Minimize Processing Time: Designed for use with 3M abrasives and accessories
  • Designed To Last: Robust components that are durable in harsh industrial conditions


PRICE
$345.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight6 lbs
Size6 in
Max Wheel Diameter6

Product Details

TypeCorded
ColorBlack/Gray
Amperage13 A
No Load Speed2800 - 9300 rpm
Switch TypePaddle
StyleAngle Grinder
Voltage120 V
Includes6" Type 27 Guard, 6" Type 1/41 Guard, Vibration Reduction Side Handle
Manufacturers Part Number7100336788
Max Watts Out9100 W
Brand3M
SpeedVariable ft/min

Warranty

Warranty1 yr