Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3131310

MPN #: FT161

Flex Collated Magazine Attachment For Drywall Screw Gun, 24V

Product Description
Enhance your FLEX 24V Drywall Screw Gun with the adaptable FLEX Collated Magazine. This attachment pushes the limits of continuous driving with automated screw feed. Setup is easy with tool-free adjustments, and the magazine repositions a full 360° for ultimate adaptability while you work-reaching into even tight corners.

Features:
  • AUTO FEED: Fast screw loading for continuous driving
  • QUICK SETUP: Simple, tool-free attachment adjustments
  • 360° ROTATION: Repositions for corner access
  • COMPATIBILITY: For use with FLEX 24V Drywall Screw Gun


PRICE
$82.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-9/16
Weight0.7 lbs

Product Details

Max RPM4500 rpm
TypeMagazine Attachment
Voltage24 V
IncludesCollated Magazine for Drywall Screw Gun, (2) Long PR2 Bits
ColorGray
Manufacturers Part NumberFT161
BrandFLEX