Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB3084885

MPN #: 2982-20

Milwaukee® M18 FUEL™ 8" Metal Cutting Circular Saw

Product Description
The MILWAUKEE®M18 FUEL™ 8" Metal Cutting Circular Saw generates 15A corded power, faster cuts than corded circular saws, and delivers up to 120' of cutting corrugated decking per charge. The POWERSTATE™ Brushless Motor provides 4,000 RPM for faster cutting and REDLINK PLUS™ Intelligence ensures maximum performance, and protection from overload, overheating and over-discharge. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC8.0 battery (not included) delivers 50% more power and runs 50% cooler than M18™ REDLITHIUM™ XC Batteries while still being fully compatible across the M18™ platform. This circular saw has a cut capacity of 2-9/16" for tackling demanding applications at a larger capacity than any previous cordless metal cutting circular saws.

Features:

  • Generates 15A Corded Power
  • Faster than Corded
  • Fully compatible with the M18™ system, featuring over 200+ tools
  • POWERSTATE™ Brushless Motor: Purposely built for the M18 FUEL™ 8" Metal Cutting Circular Saw to generate the power and performance of a 15A Corded Metal Cutting Circular Saw
  • REDLINK PLUS™ Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility
  • REDLITHIUM™ HIGH OUTPUT™ Battery Pack (Not Included): Provides 50% more power and runs 50% cooler versus standard REDLITHIUM™ Battery; superior pack construction, electronics and performance deliver more work per charge and more work over pack lifespan than any battery on the market
  • Blade Cut Capacity: 2-9/16"
  • Onboard Chip Collection
  • Overload Indicator Light
  • Dual Action Trigger
  • Electric Blade Brake
  • Cuts 120' of Decking Per Charge
  • Adjustable Depth
  • 5-Year Limited Warranty
  • Compatible with all M18™ Batteries


PRICE
$565.00

1
1
Usually ships in 20 to 23 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-1/2
Width10-3/5
Height10
Weight12.1 lbs

Product Details

Max RPM4000 rpm
Voltage18 V
Corded/CordlessCordless
ColorBlack, Red, Silver
Manufacturers Part Number2982-20
BrandMilwaukee

Warranty

Warranty5