DeWalt® 20V MAX Cordless Drill Driver/Impact Driver Combo Kit, 1.3 Ah, Lithium Ion
Write a Review
|
Questions & Answers (0)
Product Description
This DEWALT 20V MAX* Lithium Ion Drill Driver/Impact Driver Combo Kit comes with the DCD771 20V MAX* 1/2" Drill/Driver, and the DCF885 1/4" Impact Driver. Both have a compact and lightweight design to fit into tight areas, as well as an ergonomic handle for comfort and control. The DCK240C2 is ideal of completing a wide range of applications.
PRICE
$279.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Battery Type | Lithium-Ion |
| Type | Combo Kit |
| Cord Type | Cordless |
| Switch Type | Trigger |
| Number of Batteries | 2 |
| Voltage | 20 V |
| Includes | Drill, Impact Driver, (2) Batteries, Charger, Bag |
| Number of Chargers Included | 1 |
| Charger | 20V MAX |
| Description | 2-Tool Combo Kit |
| Manufacturers Part Number | DCK240C2 |
| Number of Tools in Kit | 2 |
| Brand | DeWalt |
Warranty
| Warranty | Limited Warranty |